Shop All TV Mounts & Stands
Tripp Lite
Power Extension Cord Right-Ang, P022-025-15D
Mfr # P022-025-15D
Zoro # G6247894
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Power Extension Cord
- Cord Length 25 ft
- Voltage Rating 120 V AC
- Current Rating 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P022-025-15D
- Zoro # G6247894
- UPC # 37332243850
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Cord Length | 25 ft |
Details
Color | Black |
Product Type | Power Extension Cord |
Voltage Rating | 120 V AC |
Current Rating | 10 A |
Description
This TRIPP LITE brand Power Extension Cord Right-Ang is a black power extension cord with a current rating of 10 A and a voltage rating of 120 V AC. It has a cord length of 25 ft.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Ducati 848 Evo 2007 With 12V 2Amp Charger (MAX3868139)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- MOXA 1Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3170-T (MGate MB3170-T)
- TRIPP LITE Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors (DWF3770L)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE Mobile Flat/Curved Panel Floor Stand for 32"-70" TVs/Monitors, 110 lbs (DMCS3270XP)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- Tripp Lite TV Mounts & Stands