Shop All Power Strips
Tripp Lite
Power Distribution Unit
Mfr # PDUMV30
Zoro # G0834620
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 120V
- Cord Length 10 ft.
- Max. Amps 30A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDUMV30
- Zoro # G0834620
- UPC # 037332139337
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Depth | 3.8" |
Width | 2.3" |
Height | 63.8" |
Unit Dimensions (hwd / in.) | 63.750 x 2.190 x 3.750 |
Input Cord Length (ft.) | 10 |
Description
Power Distribution Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- TRIPP LITE PDU, Monitored, 2.9kW, 120V, 24 5-15/20R, 0U (PDUMNV30)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- APC Apc Maintenance Bypass Panels, Input: 120V, Input Connections: Nema (SBP1500RM)
- Tripp Lite Extension Cords & Power Strips