Shop All Power Cables
Tripp Lite
Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft
Mfr # P041-008
Zoro # G5180056
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft.
- Voltage 250V AC
- Wire Size 10 AWG
- Number of Conductors 3
- Max. Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P041-008
- Zoro # G5180056
- UPC # 037332164964
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 8 ft. |
Wire Size | 10 AWG |
Cable Length (ft.) | 8 |
Cable Outer Diameter (OD) | 15mm |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-115PV)
- Tripp Lite Power Cables