Shop All Power Cables
Tripp Lite
Power Cord, HD, L5-30P/20R, 20A, 10AWG, 2ft
Mfr # P043-002
Zoro # G5180047
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 2 ft.
- Voltage 120V AC
- Wire Size 10 AWG
- Number of Conductors 3
- Max. Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P043-002
- Zoro # G5180047
- UPC # 037332142306
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 2 ft. |
Wire Size | 10 AWG |
Cable Outer Diameter (OD) | 14.6mm |
Cable Length (ft.) | 2 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Enameled Copper Wire, 28-Gauge, 4-Ounce (WEC028)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- APC Power Cord, Schuko CEE 7/EU1-16P, H05VV-F, 16A (AP9875)
- Tripp Lite Power Cables