Shop All Power Cables
Tripp Lite
Power Cord, HD, L5-20P/R, 20A, 12AWG, 20ft
Mfr # P046-06N
Zoro # G5179986
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 20 ft.
- Voltage 125V AC
- Wire Size 12 AWG
- Number of Conductors 3
- Max. Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P046-06N
- Zoro # G5179986
- UPC # 037332158321
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 20 ft. |
Wire Size | 12 AWG |
Cable Outer Diameter (OD) | 11mm |
Cable Length (ft.) | 0.5 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable Ladder, 10ftx1ft, 2 sections needed (SRCABLELADDER)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- MURR ELEKTRONIK M12 FEMALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12931-0000000)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- Tripp Lite Power Cables