Shop All Power Cables
Tripp Lite
Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6"
Mfr # P046-06N-T
Zoro # G5179977
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6"
- Voltage 125V AC
- Wire Size 12 AWG
- Number of Conductors 3
- Max. Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P046-06N-T
- Zoro # G5179977
- UPC # 037332191649
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6" |
Wire Size | 12 AWG |
Cable Length (ft.) | 0.5 |
Cable Outer Diameter (OD) | 11.2mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- SWE-TECH 3C Bulk Cat6 Green Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-051TH)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1602-500)
- Tripp Lite Power Cables