Shop All Power Cables
Tripp Lite
Power Cord, HD, C20 to C13, 15A, 14AWG, 3ft
Mfr # P032-003
Zoro # G5194205
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P032-003
- Zoro # G5194205
- UPC # 037332190123
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 3 ft. |
Wire Size | 14 AWG |
Cable Outer Diameter (OD) | 9.3mm |
Cable Length (ft.) | 3 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 4", Steel (1211)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- Tripp Lite Power Cables