Shop All Power Cables
Tripp Lite
Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft
Mfr # P034-010
Zoro # G5180205
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 125V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P034-010
- Zoro # G5180205
- UPC # 037332140920
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Cable Outer Diameter (OD) | 9.3mm |
Cable Length (ft.) | 10 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- RACO Mud Ring, 777, Square Box (777)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- TRIPP LITE Power Cord, HD, C19, 5-20P, 20A, 12AWG, 10ft (P049-010)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- ILC Replacement for Cisco 72-0259, 3 X 18awg, 60c, 300v, 6 Foot Power Cord (72-0259, 3 X 18AWG, 60C, 300V, 6` POWER CORD CISC)
- Tripp Lite Power Cables