Shop All Power Cables
Tripp Lite
Power Cord, HD, C14 to C15, 15A, 14AWG, 3ft
Mfr # P018-003
Zoro # G5180430
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft.
- Voltage 100-250V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P018-003
- Zoro # G5180430
- UPC # 037332168436
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 3 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 3 |
Cable Outer Diameter (OD) | 9.3mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- AMPHENOL APH973106A2214P (973106A2214P)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-YW)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- Tripp Lite Power Cables