Shop All Power Cables
Tripp Lite
Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft
Mfr # P025-001
Zoro # G5180248
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1 ft.
- Voltage 120V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P025-001
- Zoro # G5180248
- UPC # 037332185891
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 1 ft. |
Wire Size | 14 AWG |
Cable Outer Diameter (OD) | 9.3mm |
Cable Length (ft.) | 1 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- KS Female/Double Male Piggyback, PK500 (10664)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- TRIPP LITE Power Cord, HD, C19, 5-20P, 20A, 12AWG, 10ft (P049-010)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- Tripp Lite Power Cables