Shop All Power Cables
Tripp Lite
Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft
Mfr # P024-010
Zoro # G5180275
original price:
$15.66
14% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 120V AC
- Wire Size 14 AWG
- Number of Conductors 3
- Max. Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P024-010
- Zoro # G5180275
- UPC # 037332180612
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Cable Length (ft.) | 10 |
Cable Outer Diameter (OD) | 9.3mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- AC WORKS UP to 6.5ft 10A 18/3 Coiled Medical Grade Power Cord With C13 Connector (MDC515C13-LN)
- Tripp Lite Power Cables