Shop All Power Cables
Tripp Lite
Power Cord, C14 to C13, 10A, 18AWG, 4ft
Mfr # P004-004
Zoro # G5180756
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 4 ft.
- Voltage 100-250V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P004-004
- Zoro # G5180756
- UPC # 037332156402
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 4 ft. |
Wire Size | 18 AWG |
Cable Length (ft.) | 4 |
Cable Outer Diameter (OD) | 7.8mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- Tripp Lite Power Cables