Shop All Power Cables
Tripp Lite
Power Cord, C14 to C13, 10A, 18AWG, 3ft
Mfr # P004-003
Zoro # G5180771
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft.
- Voltage 100-250V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P004-003
- Zoro # G5180771
- UPC # 037332180438
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 3 ft. |
Wire Size | 18 AWG |
Cable Outer Diameter (OD) | 7.8mm |
Cable Length (ft.) | 3 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 8ft (P004-008)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- UNIRISE USA 3Ft Black C13-C14 Pdu/ Server Ultra Flexible Power Cord, Svt, 10Amp, (PWRC13C1403FBLK)
- Tripp Lite Power Cables