Shop All Power Cables
Tripp Lite
Power Cord, c, 10A, 18AWG, 6ft
Mfr # P006-006-13RA
Zoro # G5194351
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 125V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-006-13RA
- Zoro # G5194351
- UPC # 037332156471
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Wire Size | 18 AWG |
Cable Length (ft.) | 6 |
Cable Outer Diameter (OD) | 7.8mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- APC Power Cord, IEC 320 C19, IEC C19, 10 ft., 16A (AP8760)
- Tripp Lite Power Cables