Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C5, 10A, 18AWG, 10ft
Mfr # P013-010
Zoro # G5194220
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 125V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P013-010
- Zoro # G5194220
- UPC # 037332180667
- Country of Origin Viet Nam
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 18 AWG |
Cable Length (ft.) | 10 |
Cable Outer Diameter (OD) | 6.3mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Locking Inlet 4P 4W 120/208VAC L18-30P WT (HBL2756)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- UNIRISE USA 10Ft Power Cord 5/15P - C13 13Amp Black (PWCD-515PC13-13A-10F-BLK)
- Tripp Lite Power Cables