Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C13, 13A, 16AWG, 2ft
Mfr # P006-002-13A
Zoro # G5194430
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 2 ft.
- Voltage 125V AC
- Wire Size 16 AWG
- Number of Conductors 3
- Max. Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-002-13A
- Zoro # G5194430
- UPC # 037332180537
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 2 ft. |
Wire Size | 16 AWG |
Cable Outer Diameter (OD) | 8.5mm |
Cable Length (ft.) | 2 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 277/480V AC, B Curve (BDA34060Y)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- AC WORKS 15A 6FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-072)
- Tripp Lite Power Cables