Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C13, 10A, 18AWG, 4ft
Mfr # P006-004
Zoro # G5194415
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 4 ft.
- Voltage 125V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P006-004
- Zoro # G5194415
- UPC # 037332156457
- Country of Origin Viet Nam
- Category Power Cables
Dimensions
Cord Length | 4 ft. |
Wire Size | 18 AWG |
Cable Length (ft.) | 4 |
Cable Outer Diameter (OD) | 7.8mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-YW)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1202-500)
- Tripp Lite Power Cables