Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C13, 10A, 18AWG, 3ft
Mfr # P006-003
Zoro # G5194421
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft.
- Voltage 125V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-003
- Zoro # G5194421
- UPC # 037332156433
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 3 ft. |
Wire Size | 18 AWG |
Cable Outer Diameter (OD) | 7.8mm |
Unit Dimensions (hwd / in.) | 10.980 x 7.000 x 0.500 |
Cable Length (ft.) | 3 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft (P022-010)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- Tripp Lite Power Cables