Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to C13, 10A, 18AWG, 14ft
Mfr # P006-014-13RA
Zoro # G5194318
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 14 ft.
- Voltage 125V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P006-014-13RA
- Zoro # G5194318
- UPC # 037332185877
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 14 ft. |
Wire Size | 18 AWG |
Cable Outer Diameter (OD) | 7.7mm |
Cable Length (ft.) | 14 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A30P24G)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT (5YR09)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- Tripp Lite Power Cables