Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to 5-15R, 13A, 16AWG, 6ft
Mfr # P024-006-13A
Zoro # G5180281
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 120V AC
- Wire Size 16 AWG
- Number of Conductors 3
- Max. Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P024-006-13A
- Zoro # G5180281
- UPC # 037332180605
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Wire Size | 16 AWG |
Cable Outer Diameter (OD) | 9mm |
Cable Length (ft.) | 6 |
Description
Power Supply Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- GARDNER BENDER Grommet, 3/4", Inside Diameter, PK3 (GHG-1575)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- TRIPP LITE Power Cord, C14 to C13, 13A, 16AWG, 6ft (P004-006-13A)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- Tripp Lite Power Cables