Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft
Mfr # P022-025
Zoro # G5180345
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft.
- Voltage 120V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P022-025
- Zoro # G5180345
- UPC # 037332164872
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 25 ft. |
Wire Size | 18 AWG |
Cable Outer Diameter (OD) | 7.8mm |
Cable Length (ft.) | 25 |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- RETYZ Releasable Cable Tie, Brown, 0.09" W (VRT-S06BR-TA)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- KEYENCE Main Unit, Shielded Type, M8 (EV-108M)
- Tripp Lite Power Cables