Shop All Power Cables
Tripp Lite
Power Cord, 5-15P to 5-15R, 10A, 18AWG, 10ft
Mfr # P022-010
Zoro # G5180360
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Voltage 120V AC
- Wire Size 18 AWG
- Number of Conductors 3
- Max. Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P022-010
- Zoro # G5180360
- UPC # 037332185884
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft. |
Wire Size | 18 AWG |
Cable Length (ft.) | 10 |
Cable Outer Diameter (OD) | 7.8mm |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, B Curve (FAZ-B20/2)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- GVS-RPB Power Cable (09-021)
- Tripp Lite Power Cables