Shop All Power Conditioners
Tripp Lite
Power Conditioner, Small Tower, 1.8kVA
Mfr # LC 1800
Zoro # G2208823
original price:
$304.99
10% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 15A
- Input Voltage 120V
- Output Voltage 120V
- Power Rating 1.8kVA
- Hardwired/Corded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LC 1800
- Zoro # G2208823
- UPC # 037332040039
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 7 in |
Depth | 7 in |
Width | 6 in |
Cord Length | 7 ft |
Dimensions (W x D x H) | 6 in x 7 in x 7 in |
Input Cord Length (ft.) | 7 |
Description
Power Conditioner, Mounting Type Wall Mount, Max. Amps 15A, Input Voltage 120V, Output Voltage 120V, Power Rating 1.8kVA, Output Watts 1,800 W, Corded, Width 6 in, Depth 7 in, Height 7 in, Phase Single, Voltage Regulation Percent -10, +16 Percent, +9 Percent, Cord Length 7 ft, Number of Outlets 6, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Features LEDs Display Incoming Voltage Range, Surge Suppression and Line Fault Status
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S506-6.3-R)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- POWERWORX Powerworx, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount (CPS-E3-FM)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- EATON AUTOMATION POWERLINE 1P 3A AMP 120V-AC LINE FILTER (ADPV12003)
- Tripp Lite Power System Protection