Shop All Power Strips
Tripp Lite
Power Conditioner, 600W, AVR, 3 Out, Surge
Mfr # LR604
Zoro # G5187266
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 230V
- Color Black
- Cord Length 1.83m
- Mounting Style Small tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LR604
- Zoro # G5187266
- UPC # 037332116642
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Depth | 4.8" |
Height | 5.3" |
Width | 5.5" |
Unit Dimensions (hwd / in.) | 5.250 x 5.500 x 4.750 |
Input Cord Length (ft.) | 8 |
Description
Power Conditioner,600W,AVR,3 Out,Surge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie GN PK 10 (H-09-010-GN-WO)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/8)
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TRIPP LITE Surge Protector, 7 Outlet, 2520 Joules, 15' Cord, Gray (TRPSUPER7TEL15)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- Tripp Lite Power Strips