Shop All Power Conditioners
Tripp Lite
Power Conditioner, 3U Rackmount, 2.4kVA
Mfr # LCR 2400
Zoro # G0460327
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20A
- Input Voltage 120V
- Output Voltage 120V
- Power Rating 2.4kVA
- Hardwired/Corded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LCR 2400
- Zoro # G0460327
- UPC # 037332040015
- Country of Origin China
- Category Power Conditioners
Dimensions
Height | 5 1/4 in |
Depth | 5 in |
Width | 19 in |
Cord Length | 12 ft |
Dimensions (W x D x H) | 19 in x 5 in x 5 1/4 in |
Input Cord Length (ft.) | 12 |
Description
Power Conditioner, Mounting Type Rack Mount, Max. Amps 20A, Input Voltage 120V, Output Voltage 120V, Power Rating 2.4kVA, Output Watts 2,400 W, Corded, Width 19 in, Depth 5 in, Height 5 1/4 in, Phase Single, Voltage Regulation Percent -10, +16 Percent, +9 Percent, Cord Length 12 ft, Number of Outlets 14, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Features LEDs Display Incoming Voltage Range, Surge Suppression and Line Fault Status
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TDK Noise 30A Amp 250V-Ac Line Filter (ZRGT2230-M)
- POWERWORX Powerworx, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount (CPS-E3-FM)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- Tripp Lite Power System Protection