Shop All USB Cables
Tripp Lite
Portable Power Charger, 12000mAh, USB
Mfr # UPB-12K0-2U
Zoro # G5187756
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards RoHS
- End 1 Connection Type Type A
- End 2 Connection Type Micro B
- Width 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UPB-12K0-2U
- Zoro # G5187756
- UPC # 037332189394
- Country of Origin China
- Category USB Cables
Dimensions
Width | 3.2" |
Height | 0.9" |
Depth | 5.6" |
Overall Length | 36 in |
Details
Item | USB Cable |
Color | Black |
Standards | RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Battery Capacity | 12000 mAh |
Output Current | 2 A |
Output Voltage | 5 V DC |
Product Type | USB Cable |
Charging Power | 10 W |
End 1 Number of Connections | 2 |
End 2 Number of Connections | 1 |
Description
USB Cable, Color Black, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 6 Volt Nickel Metal Hydride Ultralast Camcorder Battery (CAM-UN20NMH)
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Douglas DG12-1.2 + 12V Charger (ML1.3-12CHRGR82)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- TRIPP LITE USB 3.1 Gen 1 Adapter, Ethernet, NIC, White (U436-06N-GBW)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft (U022-010)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPP LITE CABLE, CHG, USB, SYNC, LHT10'WE (TRPM100010WH)
- TRIPP LITE USB Reversible 2.0 Cable, A to B, M/M, 1ft (UR022-001)
- C2G 12M Usb A Male To Female Active Extension Cable (Center Booster (38999)
- Tripp Lite USB Cables