Shop All USB Cables
Tripp Lite
Portable Power Bank Charger, 2600mAh, USB
Mfr # UPB-02K6-1U
Zoro # G5187780
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- USB Specification 3.0
- Color Black
- Standards RoHS
- End 1 Connection Type Type A
- End 2 Connection Type Micro B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UPB-02K6-1U
- Zoro # G5187780
- UPC # 037332189363
- Country of Origin China
- Category USB Cables
Dimensions
Width | 1.2" |
Height | 0.8" |
Depth | 3.5" |
Overall Length | 36 in |
Details
Item | USB Cable |
USB Specification | 3.0 |
Color | Black |
Standards | RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Output Current | 1 A |
Battery Capacity | 2600 mAh |
Output Voltage | 5 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | USB Cable |
Charging Power | 5 W |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
USB Cable, USB Specification 3.0, Color Black, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 100W 7025V (100LVC-DW)
- BATTERY CLERK AJC® Tork UB645 - 6V 4.5AH SLA Battery 6V 4.5Ah Emergency Light Battery (TORK-UB645)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- TRIPP LITE Cable, Usb 2.0 Ext, 6 ft., Black (U024-006)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 4-Port, Rugged, Mount (U223-004-IND)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- Tripp Lite USB Cables