Shop All Power Strips
Tripp Lite
PDU Accessory, Plug-lock, C19, Blue, 100pc
Mfr # PLC19BL
Zoro # G5177746
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Depth 0.9"
- Height 1.3"
- Width 1.2"
- Product Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PLC19BL
- Zoro # G5177746
- UPC # 037332179746
- Country of Origin China
- Category Power Strips
Dimensions
Depth | 0.9" |
Height | 1.3" |
Width | 1.2" |
Unit Dimensions (hwd / in.) | 1.290 x 1.420 x 1.060 |
Details
Item | PDU Accessory,Plug-lock,C19,Blue,100pc |
Color | Blue |
Product Color | Blue |
Product Type | Connector Insert |
Product Name | PLC19BL Connector Insert |
Additional Information | Tripp Lite PLC19BL Plug-lock inserts prevent accidental disconnection of C20 plug-in power cords from C19 outlets, BLUE color PLC19BL inserts ship in packages of 100 pieces, Corrects loose-fitting IEC60320 power connections that could lead to accidental disconnection of power cables, Plug-lock inserts strengthen the connection of your C20 plug-in device to any C19 outlet, keeping vital network equipment plugged in and running during routine rack access and maintenance, Universal compatibility ensures proper fit and enhanced plug retention when used with any standard C20 plug and C19 outlet combination; no proprietary cables or outlets required, Simple installation, just place a Plug-lock insert over any C20 equipment power cord and plug it in, Pull tabs enable safe retraction of the insert from powered C19 outlets, Plug-lock inserts provide a no-clutter alternative to common zip-tie cord retention schemes and prevents reliance on lesser elegant remedies involving duct tape, electrical tape or super glue, High strength PA66 nylon UL94 material with V2 flame rating |
Compatibility | C20 Plug-in Power Cords |
Accessory Type | Plug-Lock Insert |
Package Includes | 100 BLUE color C20 plug / C19 outlet compatible Plug-lock inserts |
Description
PDU Accessory,Plug-lock,C19,Blue,100pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- TRIPP LITE Tripp Lite Power Strip, 16 Outlets, 15A, 15' Cord (PS4816)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- PYLE Power Supply Strip (PDBC70)
- Tripp Lite Extension Cords & Power Strips