Shop All Power Strips
Tripp Lite
PDU, 30A, 24 Outlet, 15 ft, Black
Mfr # PDU2430
Zoro # G3670292
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 120V
- Color Black
- Cord Length 4.57m
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDU2430
- Zoro # G3670292
- UPC # 037332117281
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 1 3/4 in |
Length | 4 1/2 in |
Width | 17 1/2 in |
Length (Straight Wireway) | 4 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 17 1/2 in |
Overall Length | 4 3/8 in |
Rack Height | 1U |
Manufacturers Warranty Length | 5 yr |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 1.750 x 17.250 x 4.500 |
Minimum Required Rack Depth (inches) | 7.5 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 24, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Vertical Rack, Plug Type NEMA L5-30P, Features Detachable Mounting Flanges, Housing Material Metal, Includes Mounting Hardware, Manufacturers Warranty Length 5 yr, Maximum Current 24 A, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- SUPERIOR ELECTRIC 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle (RVA1526)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black (TRPTLP606B)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-20T)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- Tripp Lite Power Strips