Shop All Power Strips
Tripp Lite
PDU, 3-Ph, Monitored, 5.7kW, 36 5-15/20R, 0U
Mfr # PDU3VN10L2120LV
Zoro # G5179146
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 36
- Voltage 208V
- Cord Length 3.05m
- Max. Amps 16A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDU3VN10L2120LV
- Zoro # G5179146
- UPC # 037332157928
- Country of Origin Taiwan, Province of China
- Category Power Strips
Dimensions
Cord Length | 3.05m |
Width | 2.2" |
Height | 70" |
Depth | 3.3" |
Unit Dimensions (hwd / in.) | 70.000 x 1.750 x 2.200 |
Input Cord Length (ft.) | 10 |
Description
PDU,3-Ph,Monitored,5.7kW,36 5-15/20R,0U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- TRIPP LITE Vertical Power Strip, 8 Outlets, 15 ft. Cord, 24" Length (PS2408)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- Tripp Lite Power Strips