Shop All Power Strips
Tripp Lite
PDU, 3-Ph, Monitored, 14.5kW, 42C13, 6C19, 0U
Mfr # PDU3VN10G60
Zoro # G5179198
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 48
- Voltage 200/208/240V
- Cord Length 3.05m
- Max. Amps 35A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # PDU3VN10G60
- Zoro # G5179198
- UPC # 037332195036
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 3.05m |
Width | 2.2" |
Height | 70" |
Depth | 3.3" |
Unit Dimensions (hwd / in.) | 70.000 x 2.170 x 2.490 |
Input Cord Length (ft.) | 10 |
Description
PDU,3-Ph,Monitored,14.5kW,42C13,6C19,0U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- Tripp Lite Extension Cords & Power Strips