Shop All Power Strips
Tripp Lite
PDU, 3-Ph, Monitored, 14.5kW, 42 C13, 6C19, 0U
Mfr # PDU3VN3H50
Zoro # G5179100
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 48
- Voltage 200/208/240V
- Cord Length 0.91m
- Max. Amps 35A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDU3VN3H50
- Zoro # G5179100
- UPC # 037332195050
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 0.91m |
Width | 2.2" |
Height | 70" |
Depth | 3.3" |
Input Cord Length (ft.) | 3 |
Unit Dimensions (hwd / in.) | 70.000 x 2.170 x 2.860 |
Description
PDU,3-Ph,Monitored,14.5kW,42 C13,6C19,0U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- TRIPP LITE Surge Protector, 6-Outlet, 6-7/10"Wx1-4/5"Dx9-3/5"H, Black (TRPTLP66USBR)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- Tripp Lite Power Strips