Shop All Power Strips
Tripp Lite
PDU, 3-Ph, Monitored, 14.5kW, 42 C13, 6C19, 0U
Mfr # PDU3VN3G60
Zoro # G5179119
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 48
- Voltage 200/208/240V
- Cord Length 0.91m
- Max. Amps 35A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDU3VN3G60
- Zoro # G5179119
- UPC # 037332195524
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 0.91m |
Width | 2.2" |
Depth | 3.3" |
Height | 70" |
Input Cord Length (ft.) | 3 |
Unit Dimensions (hwd / in.) | 70.000 x 2.170 x 2.490 |
Description
PDU,3-Ph,Monitored,14.5kW,42 C13,6C19,0U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- Tripp Lite Extension Cords & Power Strips