Shop All Power Strips
Tripp Lite
PDU, 3-Ph, Monitored, 11.5kW, 52 C13, 6C19, 0U
Mfr # PDU3XVN6G20
Zoro # G5178699
product price: $955.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$955.99
Free 30-Day Returns
Key Features
- Number of Outlets 48
- Voltage 400/230V
- Cord Length 1.83m
- Max. Amps 16A
- Mounting Style Vertical Rackmount/0U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDU3XVN6G20
- Zoro # G5178699
- UPC # 037332182975
- Country of Origin Taiwan, Province of China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Depth | 2.9" |
Width | 2.2" |
Height | 70" |
Rack Height | 0U |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 70.000 x 2.170 x 2.860 |
Description
PDU,3-Ph,Monitored,11.5kW,52 C13,6C19,0U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic (XTOM006AC1)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- TRIPP LITE TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20 (TLM615NC20)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- Tripp Lite Extension Cords & Power Strips