Shop All Power Strips
Tripp Lite
PDU, 3-Ph, ATS, 8.6kW, 48 C13, 6 C19, 0U
Mfr # PDU3V20D354B
Zoro # G5179216
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Number of Outlets 54
- Voltage 208V
- Cord Length 0.76m
- Number of Conductors 7
- Max. Amps 35A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # PDU3V20D354B
- Zoro # G5179216
- UPC # 037332190086
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 0.76m |
Height | 70" |
Width | 2.2" |
Depth | 2.2" |
Rack Height | 0U |
Input Cord Length (ft.) | 2.5 |
Unit Dimensions (hwd / in.) | 70.000 x 2.200 x 2.220 |
Description
PDU,3-Ph,ATS,8.6kW,48 C13,6 C19,0U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- TRIPP LITE Surge Protector, 6 Outlet, 790 Joules, 15' Cord, White (TRPTLP615)
- TRIPP LITE PDU, Monitored, 2.9kW, 120V, 24 5-15/20R, 0U (PDUMNV30)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Black, 100pc (PLC19BK)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- Tripp Lite Power Strips