Shop All Power Strips
Tripp Lite
PDU, 15A, 13 Outlet, 15 ft, Black
Mfr # PDUMH15
Zoro # G1771375
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 13
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PDUMH15
- Zoro # G1771375
- UPC # 037332132529
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 1 3/4 in |
Length | 4 1/2 in |
Width | 17 1/2 in |
Depth | 4.5" |
Length (Straight Wireway) | 4 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 17 1/2 in |
Overall Length | 4 1/2 in |
Rack Height | 1U |
Manufacturers Warranty Length | 2 yr |
Input Cord Length (ft.) | 15 |
Minimum Required Rack Depth (inches) | 7.5 |
Unit Dimensions (hwd / in.) | 2.000 x 20.000 x 4.500 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 13, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-15P, Features Digital Current Monitoring Display, Housing Material Metal, Manufacturers Warranty Length 2 yr, Maximum Current 12 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- TRIPP LITE Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules (TLP606USB)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- TRIPP LITE Power Strip, 3 Outlet, Industrial, 6ft cord (3SP)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- POWER FIRST Outlet Strip, 15 ft., 16 Outlets, Aluminum (52NY31)
- Tripp Lite Power Strips