Shop All Power Strips
Tripp Lite
PDU, 120V, 6 Outlet, 15 ft., Black
Mfr # RS-0615-R
Zoro # G5096174
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RS-0615-R
- Zoro # G5096174
- UPC # 037332115638
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Width | 17 1/2 in |
Height | 1 3/4 in |
Length | 4 1/2 in |
Depth | 4.5" |
Length (Straight Wireway) | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 17 1/2 in |
Rack Height | 1U |
Unit Dimensions (hwd / in.) | 1.750 x 17.500 x 4.000 |
Input Cord Length (ft.) | 15 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 6, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-15P, Features Detachable Mounting Flanges, Under-Counter Mounting Option, Housing Material Metal, Includes 15 ft Power Cord, Lighted Switch, Maximum Current 15 A, Overall Height 1 3/4 in, Overall Length 4 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL8210I)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- Tripp Lite Extension Cords & Power Strips