Shop All Power Strips
Tripp Lite
PDU, 120V, 12 Outlet, 15 ft., Black
Mfr # RS1215-20
Zoro # G2254253
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RS1215-20
- Zoro # G2254253
- UPC # 037332099372
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 4 1/2 in |
Length | 17 1/2 in |
Width | 1 3/4 in |
Depth | 4.5" |
Length (Straight Wireway) | 17 1/2 in |
Overall Width | 19 in |
Overall Length | 4 in |
Overall Height | 1 3/4 in |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-20P, Distance Between Front Outlets 2 in, Distance Between Rear Outlets 2 3/4 in, Features Detachable Mounting Flanges, Under-Counter Mounting Option, Housing Material Metal, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 208VAC, 8 Pin (PAP208)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- TRIPP LITE Outlet Strip, 15A, 16 Outlet, 15 ft., Gray (PS4816)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215)
- TRIPP LITE PDU, 30A, 24 Outlet, 15 ft, Black (PDU2430)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- Tripp Lite Power Strips