Shop All Power Strips
Tripp Lite
PDU, 120V, 12 Outlet, 15 ft., Black
Mfr # RS-1215
Zoro # G5096147
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RS-1215
- Zoro # G5096147
- UPC # 037332011534
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 1 3/4 in |
Length | 4 1/2 in |
Width | 17 1/2 in |
Depth | 4.5" |
Length (Straight Wireway) | 4 1/2 in |
Overall Length | 17 1/2 in |
Overall Width | 4 in |
Overall Height | 1 3/4 in |
Rack Height | 1U |
Unit Dimensions (hwd / in.) | 1.750 x 17.500 x 4.000 |
Input Cord Length (ft.) | 15 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-15P, Distance Between Front Outlets 3 1/4 in, Distance Between Rear Outlets 4 1/2 in, Features Detachable Mounting Flanges, Under-Counter Mounting Option, Housing Material Metal, Maximum Current 15 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 4 Pole, 240/415/440V AC, D Curve (M9F23432)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- TRIPP LITE Surge Protector, 6-Outlet, 6-7/10"Wx1-4/5"Dx9-3/5"H, Black (TRPTLP66USBR)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- TRIPP LITE Surge Protector, 6 Outlet, 790 Joules, 15' Cord, White (TRPTLP615)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- Tripp Lite Power Strips