Shop All Power Strips
Tripp Lite
PDU, 120V, 12 Outlet, 15 ft., Black
Mfr # IBAR 12/20 ULTRA
Zoro # G3138895
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # IBAR 12/20 ULTRA
- Zoro # G3138895
- UPC # 037332099235
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Length | 19 in |
Width | 4 in |
Height | 1 3/4 in |
Depth | 4" |
Length (Straight Wireway) | 19 in |
Overall Length | 4 in |
Overall Width | 17 1/2 in |
Overall Height | 1 3/4 in |
Power Cord/Cable Length | 15 ft |
Description
Surge Protected Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-20P, Distance Between Front Outlets 1 1/2 in, Distance Between Rear Outlets 1 5/8 in, Housing Material Metal, Includes Mounting Brackets, Maximum Current 20 A, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- Tripp Lite Power Strips