Shop All Power Strips
Tripp Lite
PDU, 120V, 10 Outlet, 15 ft., Black
Mfr # UL800CB-15
Zoro # G3077313
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Voltage 120VAC
- Color Black
- Cord Length 4.57m
- Gauge/Conductor 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UL800CB-15
- Zoro # G3077313
- UPC # 037332117724
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Height | 1 3/4 in |
Length | 17 1/2 in |
Width | 4 in |
Depth | 1.8" |
Length (Straight Wireway) | 17 1/2 in |
Overall Width | 4 in |
Overall Length | 1 3/4 in |
Overall Height | 17 1/2 in |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 2.250 x 17.500 x 4.000 |
Description
Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 10, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-15P, Distance Between Front Outlets 2 3/4 in, Features Multi-Outlet Power Strip, Housing Material Metal, Maximum Current 15 A, Overall Height 17 1/2 in, Overall Length 1 3/4 in, Overall Width 4 in, Power Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- TRIPP LITE Power Strip, 9 Outlet, 15ft Cord (TLM915NC)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- TRIPP LITE Surge Protector, 12 Outlet, 8' Cord, 2880 Joules, Black (TRPTLP1208SAT)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- Tripp Lite Extension Cords & Power Strips