Shop All Voice & Data Patch Panels
Tripp Lite
Patch Panel, Feedthrough, RJ45, 1U, 24port
Mfr # N254-024
Zoro # G5183775
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Height 1.8"
- Color Black
- Width 19"
- Side B - Connector 1 RJ45 (FEMALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N254-024
- Zoro # G5183775
- UPC # 037332131041
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.8" |
Width | 19" |
Compatible Rack Width | 19" |
Unit Dimensions (hwd / in.) | 1.700 x 19.000 x 1.250 |
Details
Item | Patch Panel,Feedthrough,RJ45,1U,24port |
Number of Ports | 24 |
Color | Black |
Side B - Connector 1 | RJ45 (FEMALE) |
PoE Power Budget (Watts) | 30 |
Ports | 24 |
Technology | Cat5/5e; Cat6 |
Side A - Connector 1 | RJ45 (FEMALE) |
PoE Type | Type 2 PoE+ (30W, IEEE 802.3at) |
Product Color | Black |
Product Type | Network Patch Panel |
Total Number of Ports | 24 |
Number of RJ-11 Ports | 24 |
Number of Network (RJ-45) Ports | 24 |
Package Contents | 24 Port Cat6 Feed-Through Patch Panel, 24-Port Cat6 Feed-Through 1U Patch Panel, Detachable Cable Management Bracket, Package of 24 4" Wire Ties |
Product Name | 24 Port Cat6 Feed-Through Patch Panel |
Compatible Rack Unit | 1U |
TAA Compliant | Yes |
Product Compliance | Trade Agreements Act (TAA) |
Package Includes | 24-Port Cat6 Feed-Through 1U Patch Panel;Detachable Cable Management Bracket;Package of 24 4" Wire Ties |
Description
Patch Panel,Feedthrough,RJ45,1U,24port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- TRIPP LITE Patch Panel, 12-Port, Cat5e, Rack-Mount (N050-012)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N052-024)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- HYPERLINE Modular Blank patch panel 48 ports 2U (PPBL4-19-48-RM)
- Tripp Lite Voice & Data Patch Panels