Shop All Voice & Data Patch Panels
Tripp Lite
Patch Panel, 48-Port, Cat5e, Rack-Mount
Mfr # N052-048
Zoro # G5185540
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 48
- Side B - Connector 1 RJ45 (FEMALE)
- Ports 48
- Side A - Connector 1 110 IDC
- Technology Cat5/5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N052-048
- Zoro # G5185540
- UPC # 037332013200
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Compatible Rack Width | 19" |
Details
Item | Patch Panel,48-Port,Cat5e,Rack-Mount |
Number of Ports | 48 |
Side B - Connector 1 | RJ45 (FEMALE) |
Ports | 48 |
Side A - Connector 1 | 110 IDC |
Technology | Cat5/5e |
TAA Compliant | Yes |
Total Number of Ports | 48 |
Product Name | N052-048 Cat5e Network Patch Panel |
Product Type | Network Patch Panel |
Number of RJ-11 Ports | 48 |
Number of Network (RJ-45) Ports | 48 |
Form Factor | Rack-mountable |
Package Contents | N052-048 Cat5e Network Patch Panel, Cat5e Patch Panel 568B-48 Port |
PoE Type | Type 2 PoE+ (30W, IEEE 802.3at) |
Product Compliance | Trade Agreements Act (TAA) |
Package Includes | Cat5e Patch Panel 568B-48 Port, 2U |
Description
Patch Panel,48-Port,Cat5e,Rack-Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (8910DPA53V14)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11586501)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- TRIPP LITE Patch Panel, Cat6a, Shielded, FT, 1U, 24port (N254-024-SH-6A)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- TRIPP LITE Patch Panel, 12-Port, Cat5e, Rack-Mount (N050-012)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- Tripp Lite Voice & Data Patch Panels