Shop All Voice & Data Patch Panels
Tripp Lite
Patch Panel, 12-Port, Cat5e, Rack-Mount
Mfr # N050-012
Zoro # G5185577
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 12
- Side B - Connector 1 RJ45 (FEMALE)
- Technology Cat5/5e
- Ports 12
- Side A - Connector 1 110 IDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N050-012
- Zoro # G5185577
- UPC # 037332013170
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Unit Dimensions (hwd / in.) | 3.330 x 10.000 x 1.900 |
Details
Item | Patch Panel,12-Port,Cat5e,Rack-Mount |
Number of Ports | 12 |
Side B - Connector 1 | RJ45 (FEMALE) |
Technology | Cat5/5e |
Ports | 12 |
Side A - Connector 1 | 110 IDC |
Form Factor | Wall Mountable |
Package Contents | N050-012 Cat5e Network Patch Panel, Cat5e Wall Mount Patch Panel 568B-12 Port, Mounting Bracket |
Product Name | N050-012 Cat5e Network Patch Panel |
TAA Compliant | Yes |
Number of RJ-11 Ports | 12 |
Number of Network (RJ-45) Ports | 12 |
Total Number of Ports | 12 |
Product Type | Network Patch Panel |
Product Compliance | Trade Agreements Act (TAA) |
PoE Type | Type 2 PoE+ (30W, IEEE 802.3at) |
Package Includes | Cat5e Wall Mount Patch Panel 568B-12 Port;Mounting Bracket |
Description
Patch Panel,12-Port,Cat5e,Rack-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPJ-250SP)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- TRIPP LITE Patch Panel, 48-Port, Cat5e, Rack-Mount (N052-048)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- Tripp Lite Voice & Data Patch Panels