Shop All Power Strips
Tripp Lite
Outlet Strip, Metal Housing, White, 120V
Mfr # PS607HG20AOEM
Zoro # G0228973
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 20A
- Voltage 120VAC
- Color White
- Cord Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # PS607HG20AOEM
- Zoro # G0228973
- UPC # 037332203656
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7 ft. |
Wire Size | 12 AWG |
Cord Length - Ext. Cords and Outlet Strips | 7 ft. |
Width | 2 1/2 in |
Length | 13 3/4 in |
Height | 1 1/2 in |
Depth | 1.5" |
Length (Straight Wireway) | 13 3/4 in |
Input Cord Length (ft.) | 7 |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-20R, Plug Configuration Hospital Grade NEMA 5-20P, Wire Size 12 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 0, Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 1 Pole, 120/240V AC (UBIA15NI)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- Tripp Lite Extension Cords & Power Strips