Shop All Power Strips
Tripp Lite
Outlet Strip, 7 ft. Cord L, 2-15/64" H
Mfr # PS-607-HG-OEM
Zoro # G0744033
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color White
- Cord Length 7 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS-607-HG-OEM
- Zoro # G0744033
- UPC # 037332203649
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7 ft. |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 7 ft. |
Length | 13 3/4 in |
Height | 1 1/2 in |
Width | 2 1/2 in |
Depth | 1.5" |
Length (Straight Wireway) | 13 3/4 in |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Input Cord Length (ft.) | 7 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 7 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 0, Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug, 15-30p, Repl Int (HBL28W75IN)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS606HGRA)
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- Tripp Lite Extension Cords & Power Strips