Shop All Power Strips
Tripp Lite
Outlet Strip, 6 ft. Cord L, 1-1/2" H
Mfr # PS-406-HGULTRA
Zoro # G0744018
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120VAC
- Color White
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # PS-406-HGULTRA
- Zoro # G0744018
- UPC # 037332192431
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Height | 1 1/2 in |
Width | 2 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length | 13 3/4 in |
Depth | 2.5" |
Length (Straight Wireway) | 13 3/4 in |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Input Cord Length (ft.) | 6 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care (UL 60601-1), Number of Transformer Outlets 2, Number of Conductors 3, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- WOODS Power Strip 6Out Wht (41366)
- Tripp Lite Power Strips