Shop All Power Strips
Tripp Lite
Outlet Strip, 15A, 8 Outlet, 25 ft
Mfr # TLM825GF
Zoro # G1556073
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Voltage 120VAC
- Color Yellow/Black
- Cord Length 7.62m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLM825GF
- Zoro # G1556073
- UPC # 037332140128
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7.62m |
Wire Size | 14 AWG |
Range of Lengths | 25 ft. |
Height | 10.3" |
Depth | 1.6" |
Width | 5.1" |
Input Cord Length (ft.) | 25 |
Unit Dimensions (hwd / in.) | 10.260 x 5.130 x 1.570 |
Description
Plug-In GFCI with Cord, Cord Length 25 ft, Color Yellow/Black, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Indoor, Number of Outlets 8, Trade Designation SJT, Voltage 120V AC, Hz 60, Wire Size 14 AWG, Number of Conductors 3, Housing Material Metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- TRIPP LITE TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20 (TLM615NC20)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- TRIPP LITE Outlet Strip, 15A, 16 Outlet, 15 ft., Gray (PS4816)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- TRIPP LITE Power Conditioner, 1000W, AVR, 4 Out, Surge (LR1000)
- TRIPP LITE PDU, 3-Ph, Monitored, 8.6kW, C13/19, 5-15R, 0U (PDU3VN6L2130)
- Tripp Lite Power Strips