Shop All Power Strips
Tripp Lite
Outlet Strip, 15A, 5 Outlet, 6 ft, Gray
Mfr # 602
Zoro # G0311157
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 5
- Amps 15
- Voltage 120V AC
- Color Gray
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 602
- Zoro # G0311157
- UPC # 037332108937
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Height | 1 1/2 in |
Width | 2 1/2 in |
Length | 7 3/8 in |
Depth | 8.6" |
Length (Straight Wireway) | 7 3/8 in |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.500 x 8.750 x 2.500 |
Description
Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 5, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- WESTEK Lamp Dimmer Full Range (6009B)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- TRIPP LITE Surge Protector Strip 8-Outlet 2 USB Charging Ports 8ft Cord (TLP88USBB)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- Tripp Lite Power Strips