Shop All Power Strips
Tripp Lite
Outlet Strip, 15A, 4 Outlet, 15 ft, White
Mfr # PS-415-HGULTRA
Zoro # G0773245
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15A
- Voltage 120VAC
- Color White
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS-415-HGULTRA
- Zoro # G0773245
- UPC # 037332128430
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Length | 13 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Height | 1 1/2 in |
Width | 2 1/2 in |
Depth | 2.5" |
Length (Straight Wireway) | 13 3/4 in |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 1.500 x 13.750 x 2.500 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care (UL 60601-1), Number of Transformer Outlets 2, Number of Conductors 3, Voltage 120V AC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- LEVITON Switch Feed Thru Brn (05410-000)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP712)
- Tripp Lite Extension Cords & Power Strips